Siemon ZS-PF-24 Copper Patch Panels, Rack, Shielded, 19 inches Rack, Black, 24 Port, 1 RU | Graybar Store
     
Siemon - Copper Patch Panels, Rack, Shielded, 19 inches Rack, Black, 24 Port, 1 RU - ZS-PF-24
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, Shielded, 19 inches Rack, Black, 24 Port, 1 RU

    Manufacturer: Siemon
    Manufacturer #: ZS-PF-24
    SKU: 25621613
    $103.71
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZS-PF-24
    • Termination Style 19 in. Rack
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Shielded
    • ECCN EAR99
    Product Overview:
    Cat 6A, Rack, Shielded, 19 in Rack, Black, 24, 1