Geist ZP090-106C19PS6 Power Strip, 9 Outlet, (9) IEC C19, 2P+E (IP67), 10 ft. Cord, 208 V, 60 A, ZP, Black, 1.72 x 17.1 x 8.5 in, 50/60 Hz, 1.72 in L | Graybar Store
     
Geist - Power Strip, 9 Outlet, (9) IEC C19, 2P+E (IP67), 10 ft. Cord, 208 V, 60 A, ZP, Black, 1.72 x 17.1 x 8.5 in, 50/60 Hz, 1.72 in L - ZP090-106C19PS6
+ / - Hover over image to Zoom
Other Views

    Power Strip, 9 Outlet, (9) IEC C19, 2P+E (IP67), 10 ft. Cord, 208 V, 60 A, ZP, Black, 1.72 x 17.1 x 8.5 in, 50/60 Hz, 1.72 in L

    Manufacturer: Geist
    Manufacturer #: ZP090-106C19PS6
    SKU: 25806913
    $1,083.21
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C-UL Listed 60950, RoHS Compliant, UL Listed
    Amps:60A
    Brand or Series:ZP
    Color:Black
    Dimensions:1.72 x 17.1 x 8.5 in
    Frequency Rating:50/60 Hz
    Length:1.72 in.
    Material:Steel
    Mounting Type:Horizontal Mount
    Watts:9.9 kW
    No. of Outlets:9 Outlet
    Receptacle Configuration:(9) IEC C19
    Plug Configuration:2P+E (IP67)
    Cord Length (Feet):10 ft.
    Voltage (Volts):208
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # ZP090-106C19PS6
    • Color Black
    • Dimensions 1.72 x 17.1 x 8.5 in
    • Voltage (Volts) 208
    • Application Power Distribution
    • Additional Features C-UL Listed 60950, RoHS Compliant, UL Listed
    • Amps 60A
    • Brand or Series ZP
    • Cord Length (Feet) 10 ft.
    • Length 1.72 in.
    • Mounting Type Horizontal Mount
    • No. of Outlets 9 Outlet
    • Plug Configuration 2P+E (IP67)
    • Receptacle Configuration (9) IEC C19
    • Watts 9.9 kW
    • Material Steel
    • Frequency Rating 50/60 Hz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Power Distribution, 9, (9) IEC C19, 2P+E (IP67), 10 ft, 208 V, C-UL Listed 60950, RoHS Compliant, UL Listed, 60 A