Siemon ZM6A-S50-07 Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 50 ft., Green (Jacket), Shielded, RJ-45, Cat 6A | Graybar Store
     
Siemon - Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 50 ft., Green (Jacket), Shielded, RJ-45, Cat 6A - ZM6A-S50-07
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 50 ft., Green (Jacket), Shielded, RJ-45, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: ZM6A-S50-07
    SKU: 25917869
    $45.86
    Checking Pricing
         
    Quick Order:Y
    Color:Green (Jacket)
    Shielding:Shielded
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-S50-07
    • Color Green (Jacket)
    • Shielding Shielded
    • Connector Type RJ-45
    • Length 50 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A or T568B (Solid), T568A/B (Stranded), 50 ft, Green (Jacket), Shielded, RJ-45