Siemon ZM6A-S07-09 Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Siemon - Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A - ZM6A-S07-09
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: ZM6A-S07-09
    SKU: 25227721
    $18.55
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):7.0
    Color:Orange (Jacket)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-S07-09
    • Color Orange (Jacket)
    • Connectors RJ-45
    • Shielding Shielded
    • Termination Style Crimp
    • Length (Feet) 7.0
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B (Solid), T568A/B (Stranded)
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A or T568B (Solid), T568A/B (Stranded), 7 ft, Orange (Jacket), Shielded, RJ-45