Siemon ZM6A-S07-06 ZM6A-S07-06 | Graybar Store
Siemon - ZM6A-S07-06 - ZM6A-S07-06
+ / - Hover over image to Zoom
Other Views

    ZM6A-S07-06

    Manufacturer: Siemon
    Manufacturer #: ZM6A-S07-06
    SKU: 25227717
    $21.50
    Checking Pricing
         
    Color:Blue
    Length:7 ft.
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-S07-06
    • Color Blue
    • Shielding Shielded
    • Category Cat 6A
    • UNSPSC 43222800
    • Length 7 ft.
    • ECCN EAR99
    Product Overview: