Siemon ZM6A-06-06 Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 6 ft., Blue (Jacket), RJ-45, Cat 6A | Graybar Store
     
Siemon - Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 6 ft., Blue (Jacket), RJ-45, Cat 6A - ZM6A-06-06
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 6 ft., Blue (Jacket), RJ-45, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: ZM6A-06-06
    SKU: 25266586
    $19.18
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):6.0
    Color:Blue (Jacket)
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-06-06
    • Color Blue (Jacket)
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 6.0
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B (Solid), T568A/B (Stranded)
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A or T568B (Solid), T568A/B (Stranded), 6 ft, Blue (Jacket), Non Shielded, RJ-45