Siemon ZM6A-01-02 Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 1 ft., White (Jacket), RJ-45, Cat 6A | Graybar Store
     
Siemon - Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 1 ft., White (Jacket), RJ-45, Cat 6A - ZM6A-01-02
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 1 ft., White (Jacket), RJ-45, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: ZM6A-01-02
    SKU: 25311884
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White (Jacket)
    Shielding:Non Shielded
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-01-02
    • Color White (Jacket)
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 1 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A or T568B (Solid), T568A/B (Stranded), 1 ft, White (Jacket), Non Shielded, RJ-45