Lithonia Lighting ZL2N L46 5000LM MDD MVOLT 35K 80CRI WH Strip Fixture, LED, 120 to 277V, 46 in. L | Graybar Store
     
Lithonia Lighting - Strip Fixture, LED, 120 to 277V, 46 in. L - ZL2N L46 5000LM MDD MVOLT 35K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    Strip Fixture, LED, 120 to 277V, 46 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: ZL2N L46 5000LM MDD MVOLT 35K 80CRI WH
    SKU: 25696003
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):46
    Alternate Manufacturer Part No.:224H02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ZL2N L46 5000LM MDD MVOLT 35K 80CRI WH
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 224H02
    • Brand Lithonia Lighting®
    • Lamp Type LED
    • Nom. Length (Inches) 46
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ZL1N ZL Series LED Strip Light with Narrow Lens
    Available in lumen packages from 1,500-14,000 lumens;Integrated emergency battery pack option;Factory-installed nLight® Power pack option for synchronous dimming and networking;Continuous-row mounting for aisle applications;Luma-Tilt angle bracket to aim ZL1N at 35°, 45°, 55° and 65°