Lithonia Lighting ZL1N L48 7000LM FST MVOLT 40K 80CRI WH LED Striplight, ZL1N Series, 120/277V, 48 in., 7000 Lumens, 4000K, 80 CRI, White | Graybar Store
     
Lithonia Lighting - LED Striplight, ZL1N Series, 120/277V, 48 in., 7000 Lumens, 4000K, 80 CRI, White - ZL1N L48 7000LM FST MVOLT 40K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    LED Striplight, ZL1N Series, 120/277V, 48 in., 7000 Lumens, 4000K, 80 CRI, White

    Manufacturer: Lithonia Lighting
    Manufacturer #: ZL1N L48 7000LM FST MVOLT 40K 80CRI WH
    SKU: 25692377
    $0.00
    Checking Pricing
         
    Length:48 in.
    Lumens:7,000
    Voltage Rating:120/277V
    Color Temperature (Kelvin):4000
    CRI:80
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ZL1N L48 7000LM FST MVOLT 40K 80CRI WH
    • Color White
    • UNSPSC 32111503
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    Product Overview: