Lithonia Lighting ZL1N L48 5000LM FST MVOLT 50K 80CRI WH LED STRIP 48IN 5000L 5000K FROSTED WHT | Graybar Store
     
Lithonia Lighting - LED STRIP 48IN 5000L 5000K FROSTED WHT - ZL1N L48 5000LM FST MVOLT 50K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    LED STRIP 48IN 5000L 5000K FROSTED WHT

    Manufacturer: Lithonia Lighting
    Manufacturer #: ZL1N L48 5000LM FST MVOLT 50K 80CRI WH
    SKU: 25868387
    $125.00
    Checking Pricing
         
    Color:White
    Nom. Length (Inches):48 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ZL1N L48 5000LM FST MVOLT 50K 80CRI WH
    • Color White
    • Lamp Type LED - Static
    • Nom. Length (Inches) 48 in.
    Product Overview:
    Z SERIES LED STRIP LIGHT, 48'' long, 5,000 nominal lumens, Frosted, diffuse, 120V-277V, 5000K, 80 CCT, White finish, SKU - 253WJ9