Lithonia Lighting ZL1N L48 3000LM L/LENS MVOLT 50K 80CRIWH LED 48IN LUMINAIRE 3000L L/LENS | Graybar Store
     
Lithonia Lighting - LED 48IN LUMINAIRE 3000L L/LENS - ZL1N L48 3000LM L/LENS MVOLT 50K 80CRIWH
+ / - Hover over image to Zoom
Other Views

    LED 48IN LUMINAIRE 3000L L/LENS

    Manufacturer: Lithonia Lighting
    Manufacturer #: ZL1N L48 3000LM L/LENS MVOLT 50K 80CRIWH
    SKU: 25643446
    $0.00
    Checking Pricing
         
    Color:White
    Nom. Length (Inches):48 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ZL1N L48 3000LM L/LENS MVOLT 50K 80CRIWH
    • Color White
    • Lamp Type LED - Static
    • Nom. Length (Inches) 48 in.
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    Z SERIES LED STRIP LIGHT, 48'' long, 3,000 nominal lumens, Less lens, 120V-277V, 5000K, 80 CCT, White finish, SKU - 224JA3