Bulwark SEH4OR LN XXL Zip Front Hooded Fleece Sweatshirt, Size XXL Tall, Orange | Graybar Store
     
Bulwark - Zip Front Hooded Fleece Sweatshirt, Size XXL Tall, Orange - SEH4OR LN XXL
+ / - Hover over image to Zoom
Other Views

    Zip Front Hooded Fleece Sweatshirt, Size XXL Tall, Orange

    Manufacturer: Bulwark
    Manufacturer #: SEH4OR LN XXL
    SKU: 25798073
    $176.85
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Orange
    Lining:Unlined
    Closure Type:Zipper front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEH4OR LN XXL
    • Color Orange
    • Gender Mens
    • Size XXL Tall
    • Closure Type Zipper front
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flame-resistant-Cotton/Spandex-Fleece-Zip-Front-Hooded-Sweatshirt,-Hood-with-drawstring-closure,-zipper-front,-two-split-front-kangaroo-pouch-pockets,-rib-sleeve-cuffs-and-waist-hem.