Bulwark SEH4CH RG L Zip Front Hooded Fleece Sweatshirt, Size L, Charcoal | Graybar Store
     
Bulwark - Zip Front Hooded Fleece Sweatshirt, Size L, Charcoal - SEH4CH RG L
+ / - Hover over image to Zoom
Other Views

    Zip Front Hooded Fleece Sweatshirt, Size L, Charcoal

    Manufacturer: Bulwark
    Manufacturer #: SEH4CH RG L
    SKU: 25798584
    $154.22
    Checking Pricing
         
    Size:L
    Gender:Mens
    Color:Charcoal
    Closure Type:Zipper front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEH4CH RG L
    • Color Charcoal
    • Gender Mens
    • Size L
    • Closure Type Zipper front
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flame-resistant-Cotton/Spandex-Fleece-Zip-Front-Hooded-Sweatshirt,-Hood-with-drawstring-closure,-zipper-front,-two-split-front-kangaroo-pouch-pockets,-rib-sleeve-cuffs-and-waist-hem.