B-Line (Eaton) B441-22ASS4 Steel Strut Beam Clamp,Stainless Steel 304, 3/4 in. | Graybar Store
     
B-Line (Eaton) - Steel Strut Beam Clamp,Stainless Steel 304, 3/4 in. - B441-22ASS4
+ / - Hover over image to Zoom
Other Views

    Steel Strut Beam Clamp,Stainless Steel 304, 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B441-22ASS4
    SKU: 95043481
    $33.33
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Brand or Series:Cooper Bline
    Additional Features:Stainless Steel Finish
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B441-22ASS4
    • UNSPSC 39121311
    • Additional Features Stainless Steel Finish
    • Brand or Series Cooper Bline
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Materials Zinc-Plated Steel
    • SKU Spec Sheet
      B441-22ASS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Beam clamp, for 1 5/8-in. x 1 5/8-in. back to back channel,s tainless steel 304. Size 3/4 inch. Designed to provide support without drilling or welding. For use with B-Line channels.
    • Design Load 1200 lbs. When Used in Pairs
    • Safety Factor of 5
    • 3/4 in. Max. Flange Thickness
    • For Use With 13/16 to 1-5/8 in. High Channel
    • Recommended Torque 150 in-lbs.