B-Line (Eaton) B441-22ZN Zinc Plated Steel Strut Beam Clamp | Graybar Store
B-Line (Eaton) - Zinc Plated Steel Strut Beam Clamp - B441-22ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Strut Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B441-22ZN
    SKU: 88036340
    $20.36
    Checking Pricing
         
    Brand or Series:Cooper Bline
    Additional Features:Load Rating 1060 Lb
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B441-22ZN
    • UNSPSC 39121311
    • Additional Features Load Rating 1060 Lb
    • Brand or Series Cooper Bline
    Product Overview:
    Zinc plated steel strut beam clamp channel with 3/4 inch MAX flange, for 13/16 inch to 1 5/8 inch high channel.
    • Design Load 1200 lbs. When Used in Pairs
    • Safety Factor of 5
    • 3/4 in. Max. Flange Thickness
    • For Use With 13/16 to 1-5/8 in. High Channel
    • Recommended Torque 150 in.-lbs.