B-Line (Eaton) B54SH-120YZN B54SH Channel, Yellow Zinc Plated, 10 ft., 14 ga. | Graybar Store
     
B-Line (Eaton) - B54SH Channel, Yellow Zinc Plated, 10 ft., 14 ga. - B54SH-120YZN
+ / - Hover over image to Zoom
Other Views

    B54SH Channel, Yellow Zinc Plated, 10 ft., 14 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-120YZN
    SKU: 94009526
    $39.51
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Brand or Series:Cooper Bline
    Color / Finish:YELLOW ZINC PLATED
    Length:10 ft.
    Additional Features:2 In Center Spacing
    Channel Gauge:14
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-120YZN
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Brand or Series Cooper Bline
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Color / Finish YELLOW ZINC PLATED
    • Length 10 ft.
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Width 1-5/8 in.
    • Channel Openings Solid
    • SKU Spec Sheet
      B54SH-120YZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B54SH Series 14 ga. Yellow zinc plated 1-5/8 x 13/16 inch channel with 9/16 x 7/8 inch slotted holes on 2 in. centers, length 10 ft.
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN