B-Line (Eaton) B52SH-120HDG Zinc Plated Steel Square Post Base, 10 Ft. | Graybar Store
     
B-Line (Eaton) - Zinc Plated Steel Square Post Base, 10 Ft. - B52SH-120HDG
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Square Post Base, 10 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52SH-120HDG
    SKU: 22013988
    $76.50
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Brand or Series:Cooper Bline
    Color / Finish:HOT-DIPPED GALVANIZED
    Length:10 ft.
    Width (Inches):1-7/8
    Additional Features:2 In Center Spacing
    Channel Gauge:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52SH-120HDG
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Brand or Series Cooper Bline
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 12
    • Color / Finish HOT-DIPPED GALVANIZED
    • Length 10 ft.
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Width (Inches) 1-7/8
    • Channel Openings Solid
    • SKU Spec Sheet
      B52SH-120HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 120-IN
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 120-IN