B-Line (Eaton) B281AFLZN Rectangular Post Base, Zinc Plated, 1-5/8 in. H | Graybar Store
     
B-Line (Eaton) - Rectangular Post Base, Zinc Plated, 1-5/8 in. H - B281AFLZN
+ / - Hover over image to Zoom
Other Views

    Rectangular Post Base, Zinc Plated, 1-5/8 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B281AFLZN
    SKU: 88035773
    $114.64
    Checking Pricing
         
    Channel Dimensions (Inches):8 in. W X 3 in. W
    Brand or Series:Cooper B-Line
    No. of Holes:4 (Channel); 2 (Pad)
    Color / Finish:Zinc Plated
    Dimensions:8 in. L X 3 in. W x 1-5/8 in. H
    Hole Diameter (Inches):3/4 in.
    Additional Features:Weight 132 lbs. per 100
    Fitting Type:Post Base
    Use With:B22A, B, C Channels
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B281AFLZN
    • Dimensions 8 in. L X 3 in. W x 1-5/8 in. H
    • UNSPSC 39121311
    • Additional Features Weight 132 lbs. per 100
    • Brand or Series Cooper B-Line
    • Channel Dimensions (Inches) 8 in. W X 3 in. W
    • Color / Finish Zinc Plated
    • Fitting Type Post Base
    • Hole Diameter (Inches) 3/4 in.
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • No. of Holes 4 (Channel); 2 (Pad)
    • Use With B22A, B, C Channels
    • SKU Spec Sheet
      B281AFLZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Post base for 1 5/8-in. x 1 5/8-in. side by side channel, 8-in. x 3. Zinc Plated Finish.
    Square post base for B22A,B, C, ETC fittings.