B-Line (Eaton) B2213PAZN Zinc Plated Steel Multi-Grip 2-Piece Pre-Assembled Rigid/IMC/EMT Conduit Clamp, 2 in. | Graybar Store
     
B-Line (Eaton) - Zinc Plated Steel Multi-Grip 2-Piece Pre-Assembled Rigid/IMC/EMT Conduit Clamp, 2 in. - B2213PAZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Multi-Grip 2-Piece Pre-Assembled Rigid/IMC/EMT Conduit Clamp, 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2213PAZN
    SKU: 88303126
    $1.95
    Checking Pricing
         
    Trade Size (Inches):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2213PAZN
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Conduit/Pipe Clamp, Multi-Grip
    • UNSPSC 39121311
    • Conduit Type IMC; Pipe; Rigid; Thinwall (EMT)
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • Series B2207 thru B2213
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      B2213PAZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. zinc plated steel multi-grip 2-piece pre-assembled Rigid/IMC/EMT conduit clamp, 12 ga. Designed to provide support without drilling or welding. For use with B-Line channels.
    • Safety Factor of 5
    • Includes Combination Recess Hex Head Machine Screw and Square Nut