B-Line (Eaton) BPC-64 Zinc Plated Steel Break Apart Conduit Clamp, For 4 in. Rigid or EMT Conduit | Graybar Store
     
B-Line (Eaton) - Zinc Plated Steel Break Apart Conduit Clamp, For 4 in. Rigid or EMT Conduit - BPC-64
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Break Apart Conduit Clamp, For 4 in. Rigid or EMT Conduit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BPC-64
    SKU: 99431756
    $180.14
    Checking Pricing
         
    Trade Size:4 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BPC-64
    • UNSPSC 39121311
    • Materials Zinc Plated Steel
    • Trade Size 4 in.
    Product Overview:
    Zinc plated steel 4 in. break apart conduit clamp for rigid, IMC or EMT conduit.
    • Patented Multi-Grip Design Fits Rigid, IMC or EMT Conduit
    • Convenient Break-Apart Clamp Features Retained Bolt and 5/16 in. Thread Impression to Eliminate Handling of Nuts and Bolts
    • Static Load Capacity: 200 lb.
    • Finish: Zinc Plated