Crouse Hinds (Eaton) HGLS3C Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 1 in. | Graybar Store
Message Dialog
Display Update Message
17135
97135218
[
{
"catentry_id" : "240166",
"Attributes" : {
"Lug Capacity_14 to 4 AWG":"31"
,
"Size_1 in.":"32"
},
"DescriptiveAttributes" : {
"Type_Threadless":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_39121312":"4"
,
"Installation_Set Screw":"5"
,
"Lug Type_Copper":"6"
,
"Materials_Zinc Plated Malleable Iron":"7"
,
"Temperature Rating_150 deg. C":"8"
,
"Throat Type_Insulated":"9"
,
"SAP Delivery Unit_1":"10"
,
"For Use With_Rigid/IMC Conduit":"11"
,
"Commerce SAP Alternate UOM Qty_1":"12"
,
"Item Group_Grounding Bushing":"13"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/hgls3c-crouse-hinds-eaton-97135218-spec-sheet-sku-spec-sheet/cac5bb0f6183f39b0f66c24ab685ca9d-224626.pdf":"14"
,
"SAP Material Type_ZSTD":"15"
,
"SAP POA_02":"16"
,
"SAP GTIN_784564114037":"17"
,
"SAP ECCN_EAR99":"18"
,
"SAP Country of Origin_CN - China":"19"
,
"SAP Country Name_China":"20"
,
"SAP Country Code_CN":"21"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"22"
,
"CFP_NO":"23"
,
"SAP Price Unit B_100":"24"
,
"SAP Price Unit A_100":"25"
,
"SAP Price Column L_2092.25":"26"
,
"SAP Price Column B_2092.25":"27"
,
"SAP Price Column A_2092.25":"28"
,
"SAP Unit_EA":"29"
,
"SAP Price Unit L_100":"30"
},
}
]
Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 1 in.
Manufacturer:
Crouse Hinds (Eaton)
Manufacturer #:
HGLS3C
SKU:
97135218
Checking Pricing
Lug Capacity:14 to 4 AWG
Size:1 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Crouse Hinds (Eaton)
-
Manufacturer #
HGLS3C
-
Size
1 in.
-
Type
Threadless
-
UNSPSC
39121312
-
Installation
Set Screw
-
Lug Capacity
14 to 4 AWG
-
Lug Type
Copper
Product Overview:
Eaton® HGLS Insulated Throat Grounding Bushing, Trade Size (Inches): 1 in, Malleable Iron, Temperature Rating: 150 °C, Lug Capacity: 4 to 14 AWG, Lug Type: Copper