Thomas and Betts LB47 Zinc Plated Grey Iron Form 7 Type LB Conduit Body With BlueKote Internal Coating, 1-1/4 Inch | Graybar Store
     
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type LB Conduit Body With BlueKote Internal Coating, 1-1/4 Inch - LB47
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type LB Conduit Body With BlueKote Internal Coating, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: LB47
    SKU: 99476003
    $38.90
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Capacity (Cubic Inch):18.8 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB47
    • UNSPSC 39131708
    • Body Type LB
    • Capacity (Cubic Inch) 18.8 cu. in.
    • Materials Grayloy Iron
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/4
    • SKU Spec Sheet
      LB47 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-1/4 in. Form 7 Type LB conduit body with Gray Iron material and baked on BlueKote integral coating, capacity 18.8 cu. in.
    • Conduit bodies are installed in conduit systems to connect sections, act as pull outlets when conductors are being installed and provide easy access for splices in branch conductors.
    • Conduit bodies make 90 degree bends in conduit runs, act as mounting outlets for wiring devices and lighting fixtures and to provide access to conductors for maintenance and future system changes.