Crouse Hinds (Eaton) Squeeze-Type Connector, Zinc Die Cast, Flexible Metallic Conduit, 90°, Non-Insulated Throat | Graybar Store
     
Crouse Hinds (Eaton) - Squeeze-Type Connector, Zinc Die Cast, Flexible Metallic Conduit, 90°, Non-Insulated Throat
+ / - Hover over image to Zoom
Other Views

    Squeeze-Type Connector, Zinc Die Cast, Flexible Metallic Conduit, 90°, Non-Insulated Throat

    Manufacturer: Crouse Hinds (Eaton)
         

    Connector has a squeeze connection to squeeze and secure flexible metallic conduit to a box or an enclosure. Connector has a 90° bend and does not have an insulated throat. Connector is zinc die cast and is UL and cUL listed.

    Connector
    • Zinc Die Cast
    • Use with Flexible Metallic Conduit
    • 90° Bend
    • Non-Insulated Throat
    • Suitable for Grounding Means under NEC 3505-5
    • Suitable for Hazardous Location use per Class I, Division 2, NEC 501-4(b)
    • NPSM Male Threads
    • UL Listed E-19189
    • cUL Listed
    • Manufacturer Crouse Hinds (Eaton)
    • Type Squeeze Flex Connectors
    • Bend (Degree) 90
    • Connection Type Squeeze
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Conduit
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Size
    Price
    724DC
    25058110
    3/8 in.
    $4.79 / EA
    SKU
    25058110
    Size
    3/8 in.
    $4.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    736DC
    25058111
    1/2 in.
    $7.89 / EA
    SKU
    25058111
    Size
    1/2 in.
    $7.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    738DC
    25058112
    3/4 in.
    $4.63 / EA
    SKU
    25058112
    Size
    3/4 in.
    $4.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    739DC
    25058113
    1 in.
    $20.03 / EA
    SKU
    25058113
    Size
    1 in.
    $20.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    740DC
    25058114
    1-1/4 in.
    $28.39 / EA
    SKU
    25058114
    Size
    1-1/4 in.
    $28.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    741DC
    25058115
    1-1/2 in.
    $76.08 / EA
    SKU
    25058115
    Size
    1-1/2 in.
    $76.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    742DC
    25058116
    2 in.
    $77.36 / EA
    SKU
    25058116
    Size
    2 in.
    $77.36 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    744DC
    25076273
    2-1/2 in.
    $357.04 / EA
    SKU
    25076273
    Size
    2-1/2 in.
    $357.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    745DC
    25076274
    3 in.
    $470.03 / EA
    SKU
    25076274
    Size
    3 in.
    $470.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    747DC
    25076276
    4 in.
    $1425.64 / EA
    SKU
    25076276
    Size
    4 in.
    $1425.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock