Electri-Flex ZHLA-14-BLK-1-1/4-CUT REEL LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 1-1/4 in. | Graybar Store
     
Electri-Flex - LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 1-1/4 in. - ZHLA-14-BLK-1-1/4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 1-1/4 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ZHLA-14-BLK-1-1/4-CUT REEL
    SKU: 25712928
    $0.00
    Checking Pricing
         
    Length:200 ft.
    Trade Size (Inches):1-1/4 in.
    Quick Order:Y
    Coil/Reel Length (Feet):Cut Reel
    Put-Up:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ZHLA-14-BLK-1-1/4-CUT REEL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) Cut Reel
    • Length 200 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core);
    Product Overview:
    1-1/4 Inch Liquidtight Flexible Metal Conduit type ZHLA. Conduit is Cut reel with black finish.