Electri-Flex ZHLA-12-BLK-3/4-CUT REEL LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 3/4 in. | Graybar Store
     
Electri-Flex - LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 3/4 in. - ZHLA-12-BLK-3/4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 3/4 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ZHLA-12-BLK-3/4-CUT REEL
    SKU: 25259894
    $4.15
    Checking Pricing
         
    Length:Cut Reel
    Trade Size (Inches):3/4 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ZHLA-12-BLK-3/4-CUT REEL
    • Type ZHLA
    • UNSPSC 39131706
    • Length Cut Reel
    Product Overview:
    3/4 Inch Liquidtight Flexible Metal Conduit type ZHLA. Conduit is Cut reel with black finish.