Electri-Flex ZHLA-11-BLK-1/2-CUT REEL LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 1/2 in. | Graybar Store
     
Electri-Flex - LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 1/2 in. - ZHLA-11-BLK-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    LIQUATITE ZHLA Series Liquid Tight Conduit, Cut Reel, 1/2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ZHLA-11-BLK-1/2-CUT REEL
    SKU: 25259892
    $4.02
    Checking Pricing
         
    Length:500 ft.
    Trade Size (Inches):1/2 in.
    Quick Order:Y
    Coil/Reel Length (Feet):Cut Reel
    Put-Up:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ZHLA-11-BLK-1/2-CUT REEL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) Cut Reel
    • Length 500 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core);
    Product Overview:
    1/2 Inch Liquidtight Flexible Metal Conduit type ZHLA. Conduit is Cut reel with black finish.