Cablofil (Legrand) ZF150/600BL Cable Tray Straight, Black , 10ft. | Graybar Store
     
Cablofil (Legrand) - Cable Tray Straight, Black , 10ft. - ZF150/600BL
+ / - Hover over image to Zoom
Other Views

    Cable Tray Straight, Black , 10ft.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: ZF150/600BL
    SKU: 25088807
    $318.27
    Checking Pricing
         
    Additional Features:Tray includes preinstalled splices to speed install time.
    Color / Finish:EZ
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # ZF150/600BL
    • UNSPSC 39131704
    • Additional Features Tray includes preinstalled splices to speed install time.
    • Color / Finish EZ
    Product Overview:
    6 inch depth x 24 inch width x 10 foot Section wire mesh cable tray straight edge Grey Black Painted finish for indoor use
    6 inch depth x 24 inch width x 10 foot Section wire mesh cable tray straight edge gray Black Painted finish for indoor use