Square D (Schneider Electric) ZCP28 LIMIT SWITCH 240VAC 10A PLAST ZCP | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10A PLAST ZCP - ZCP28
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10A PLAST ZCP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCP28
    SKU: 25090485
    $35.52
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW-CLAMP TERMINALS
    Contact Operation:2NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCP28
    • Connections SCREW-CLAMP TERMINALS
    • UNSPSC 39122213
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10A PLAST ZCP,-25...70C,10 A,2 NO,2P,IEC, UL listed, CSA,OsiSense,OsiSense XC,fixed,limit switch body,Screw-clamp terminals,Standard compact