Square D (Schneider Electric) ZCMD21L5 LIMIT SWITCH 240VAC 5A METAL ZCMD | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 5A METAL ZCMD - ZCMD21L5
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 5A METAL ZCMD

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCMD21L5
    SKU: 22101839
    $99.95
    Checking Pricing
         
    Quick Order:Y
    Connections:CABLE
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCMD21L5
    • Connections CABLE
    • UNSPSC 39122213
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 5A METAL ZCMD,1 NC + 1 NO,6 A,IEC, UL listed, CSA,OsiSense,OsiSense XC,fixed,limit switch body,XCMD,ZCMD,ZCMD,standard format