Square D (Schneider Electric) ZCKM1H29 LIMIT SWITCH PARTS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH PARTS - ZCKM1H29
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH PARTS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKM1H29
    SKU: 22101821
    $63.47
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW-CLAMP TERMINALS
    Contact Operation:1NO/1NC
    Voltage Rating:300 V (CSA, UL) 500 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKM1H29
    • Connections SCREW-CLAMP TERMINALS
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    • NEMA Style IP66
    • Voltage Rating 300 V (CSA, UL) 500 V (IEC)
    • SKU Spec Sheet
      ZCKM1H29 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,LIMIT SWITCH PARTS,-25...70C for standard environment,1 NC + 1 NO,10 A,2P,3 entries tapped for M20 x 1.5 cable gland,fixed,300 V (CSA, UL) 500 V (IEC),IEC, UL listed, CSA,IP66,OsiSense,OsiSense XC,fixed,limit switch body