Square D (Schneider Electric) ZCKL5H7 LIMIT SWITCH BODY 300VAC10AMPXCK +OPTIO | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH BODY 300VAC10AMPXCK +OPTIO - ZCKL5H7
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH BODY 300VAC10AMPXCK +OPTIO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKL5H7
    SKU: 92102305
    $127.04
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW-CLAMP TERMINALS
    Contact Operation:1 NC + 1 NO
    Voltage Rating:300 V (CSA, UL) 500 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKL5H7
    • Connections SCREW-CLAMP TERMINALS
    • UNSPSC 39122213
    • Contact Operation 1 NC + 1 NO
    • NEMA Style IP66
    • Voltage Rating 300 V (CSA, UL) 500 V (IEC)
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIMIT SWITCH BODY 300VAC 10AMPXCK +OPTIONS,-25...70C for standard environment,1 NC + 1 NO,1 entry tapped for 1/2 NPT conduit,fixed,10 A,2P,300 V (CSA, UL) 500 V (IEC),IEC, UL listed, CSA,IP66,OsiSense,OsiSense XC,fixed