Square D (Schneider Electric) ZCKL1 LIMIT SWITCH BODY SNAP DOUBLE BRK 1NO/NC | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH BODY SNAP DOUBLE BRK 1NO/NC - ZCKL1
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH BODY SNAP DOUBLE BRK 1NO/NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKL1
    SKU: 92102317
    $118.04
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW-CLAMP TERMINALS
    Contact Operation:1NO/1NC
    Voltage Rating:300 V (CSA, UL) 500 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKL1
    • Connections SCREW-CLAMP TERMINALS
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    • NEMA Style IP66
    • Voltage Rating 300 V (CSA, UL) 500 V (IEC)
    • SKU Spec Sheet
      ZCKL1 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIMIT SW BODY SNAP DOUBLE BRK 1NO/NC 1P,-25...70C for standard environment,1 NC + 1 NO,1 tapped entry for Pg 13.5 cable gland (included),fixed,10 A,300 V (CSA, UL) 500 V (IEC),IEC, UL listed, CSA,IP66,OsiSense,OsiSense XC,fixed