Square D (Schneider Electric) ZBVB14 PUSHBUTTON LIGHT MODULE 22MM 24V XB4 | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON LIGHT MODULE 22MM 24V XB4 - ZBVB14
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON LIGHT MODULE 22MM 24V XB4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBVB14
    SKU: 22088404
    $62.09
    Checking Pricing
         
    Quick Order:Y
    Connections:PLUG-IN CONNECTOR
    Voltage Rating:24 V AC/DC, 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBVB14
    • Connections PLUG-IN CONNECTOR
    • UNSPSC 39122216
    • Series HARMONY
    • Voltage Rating 24 V AC/DC, 50/60 HZ
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    PUSHBUTTON LIGHT MODULE 22MM 24V XB4,24 V AC/DC, 50/60 Hz,Harmony XB4-Harmony XB5,Plug-In Connector,integral LED,protected LED,white,light block,light block