Square D (Schneider Electric) ZBRRC PRGRMMBL RECEIVER 24V DC 4PNP OUTPUT | Graybar Store
Square D (Schneider Electric) - PRGRMMBL RECEIVER 24V DC 4PNP OUTPUT - ZBRRC
+ / - Hover over image to Zoom
Other Views

    PRGRMMBL RECEIVER 24V DC 4PNP OUTPUT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBRRC
    SKU: 25404150
    $657.69
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:4PNP
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBRRC
    • UNSPSC 39122216
    • Contact Operation 4PNP
    • Series HARMONY
    • Voltage Rating 24 V DC
    • SKU Spec Sheet
      ZBRRC Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    PRGRAM. RECEIVER, DC,4 PNP OUTPUT, MOMEN,1 LED, color green and yellow for reception signal-1 LED, color green for power ON-4 LEDs, color green for relay ON,24 V DC,4 PNP,Harmony,Monostable,programmable receiver,programmable receiver