Square D (Schneider Electric) ZBE701 CONT BLOCK | Graybar Store
Square D (Schneider Electric) - CONT BLOCK - ZBE701
+ / - Hover over image to Zoom
Other Views

    CONT BLOCK

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBE701
    SKU: 99563262
    $22.65
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:PCB (PRINTED CIRCUIT BOARD)
    Contact Operation:1NO
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBE701
    • Connections PCB (PRINTED CIRCUIT BOARD)
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO
    • Series HARMONY
    • Voltage Rating 250V
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,CONT BLOCK,1 NO,10A,250V,B300 - R300,Electrical Component Contact Block,Harmony,PCB (Printed Circuit Board)