Square D (Schneider Electric) ZBE201 EARLY MAKE NO CONTACT BLOCK | Graybar Store
Square D (Schneider Electric) - EARLY MAKE NO CONTACT BLOCK - ZBE201
+ / - Hover over image to Zoom
Other Views

    EARLY MAKE NO CONTACT BLOCK

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBE201
    SKU: 25070791
    $20.60
    Checking Pricing
         
    Quick Order:Y
    Action:EARLY MAKE
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1 NO (EARLY CLOSE)
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBE201
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1 NO (EARLY CLOSE)
    • Series HARMONY
    • Voltage Rating 600V
    • Action EARLY MAKE
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,EARLY MAKE NO CONTACT BLOCK,1 NO (Early Close),10A,600V,A600 - Q600,Electrical Component Contact Block,Harmony,Screw Clamp