Square D (Schneider Electric) ZBE1024 CONT BLOCK | Graybar Store
Square D (Schneider Electric) - CONT BLOCK - ZBE1024
+ / - Hover over image to Zoom
Other Views

    CONT BLOCK

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBE1024
    SKU: 99496248
    $23.12
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:PLUG-IN CONNECTOR
    Contact Operation:1NC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBE1024
    • Connections PLUG-IN CONNECTOR
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NC
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,CONT BLOCK,1 NC,10A,600V,A600 - Q600,Electrical Component Contact Block,Harmony,Plug-In Connector