Square D (Schneider Electric) ZBE1023 N/C CONTACT BLOCK WITH FASTONS | Graybar Store
Square D (Schneider Electric) - N/C CONTACT BLOCK WITH FASTONS - ZBE1023
+ / - Hover over image to Zoom
Other Views

    N/C CONTACT BLOCK WITH FASTONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBE1023
    SKU: 25063187
    $20.60
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:QUICK CONNECT
    Contact Operation:1 NC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBE1023
    • Connections QUICK CONNECT
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1 NC
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,N/C CONTACT BLOCK WITH FASTON'S,1 NC,10A,600V,A600 - Q600,Harmony XB5-Harmony XB4,Quick Connect,contact block,contact block,slow-break