Hoffman (nVent) ZBC4PBX Pushbutton Enclosure Replacement Cover, 10 x 4 in. | Graybar Store
     
Hoffman (nVent) - Pushbutton Enclosure Replacement Cover, 10 x 4 in. - ZBC4PBX
+ / - Hover over image to Zoom
Other Views

    Pushbutton Enclosure Replacement Cover, 10 x 4 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ZBC4PBX
    SKU: 25154222
    $74.14
    Checking Pricing
         
    Color:Grey
    Height:4 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ZBC4PBX
    • Color Grey
    • UNSPSC 39121326
    • Height 4 in.
    • Materials Steel
    • Width 10 in.
    • For Use With Industrial
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blank Cover for E4PBX, Bulletin PBY (Pushbutton Enclosure Replacement Covers), Size/Dims: 10.00x4.00, Material/Finish: Steel/Gray