Square D (Schneider Electric) ZB5AW0B31 GREEN 24V PROTECTED LED W/1 N/O CONTACT | Graybar Store
Square D (Schneider Electric) - GREEN 24V PROTECTED LED W/1 N/O CONTACT - ZB5AW0B31
+ / - Hover over image to Zoom
Other Views

    GREEN 24V PROTECTED LED W/1 N/O CONTACT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AW0B31
    SKU: 99496686
    $79.50
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Connections:SCREW CLAMP
    Contact Operation:1 NO
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AW0B31
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Contact Operation 1 NO
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    GREEN 24V PROTECTED LED W/1 N/O CONTACT,1 NO,10A,600V,A600 - Q600,Electrical Component Contact Block + Light Module,Harmony,Screw Clamp