Square D (Schneider Electric) ZB5AVG1 MOUNTING BASE W 120V WHITE PROTECTED LED | Graybar Store
Square D (Schneider Electric) - MOUNTING BASE W 120V WHITE PROTECTED LED - ZB5AVG1
+ / - Hover over image to Zoom
Other Views

    MOUNTING BASE W 120V WHITE PROTECTED LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AVG1
    SKU: 99496673
    $64.98
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW CLAMP
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AVG1
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Series HARMONY
    Product Overview:
    MOUNTING BASE W 120V WHITE PROTECTED LED,-25 to +70 Degrees C,120V,22mm Round,Electrical Component Light Module,Harmony,Illuminated,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified