Square D (Schneider Electric) ZB5AVB5 MOUNTING BASE W 24V YELLOW PROTECTED LED | Graybar Store
Square D (Schneider Electric) - MOUNTING BASE W 24V YELLOW PROTECTED LED - ZB5AVB5
+ / - Hover over image to Zoom
Other Views

    MOUNTING BASE W 24V YELLOW PROTECTED LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AVB5
    SKU: 99496670
    $62.09
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW CLAMP
    Voltage Rating:24 V AC/DC, 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AVB5
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Series HARMONY
    • Voltage Rating 24 V AC/DC, 50/60 HZ
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    MOUNTING BASE W 24V YELLOW PROTECTED LED,22mm Round,24 V AC/DC, 50/60 Hz,Harmony XB5,Screw Clamp,complete body/light block assembly,complete body/light block assembly,integral LED,orange,protected LED