Square D (Schneider Electric) ZB5AV3 MOUNTING BASE W 120V TRANSFROMER LM | Graybar Store
Square D (Schneider Electric) - MOUNTING BASE W 120V TRANSFROMER LM - ZB5AV3
+ / - Hover over image to Zoom
Other Views

    MOUNTING BASE W 120V TRANSFROMER LM

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AV3
    SKU: 99496672
    $111.75
    Checking Pricing
         
    Quick Order:Y
    Connections:SCREW CLAMP
    Voltage Rating:110...120 V AC, 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AV3
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Series HARMONY
    • Voltage Rating 110...120 V AC, 50/60 HZ
    • SKU Spec Sheet
      ZB5AV3 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    MOUNTING BASE W 120V TRANSFROMER LM,110...120 V AC, 50/60 Hz,22mm Round,BA 9s,incandescent,Harmony XB5,Screw Clamp,complete body/light block assembly,complete body/light block assembly