Square D (Schneider Electric) ZB5AJ3 SELECTOR SWITCH | Graybar Store
Square D (Schneider Electric) - SELECTOR SWITCH - ZB5AJ3
+ / - Hover over image to Zoom
Other Views

    SELECTOR SWITCH

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AJ3
    SKU: 99654454
    $26.69
    Checking Pricing
         
    Quick Order:Y
    Action:MAINTAINED
    Color:Black
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AJ3
    • Color Black
    • UNSPSC 39122216
    • NEMA Style NEMA 1/2/3/4/4X/13
    • Series HARMONY
    • Shape of Head Round
    • Action MAINTAINED
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    SEL SWITCH,22mm Round,Black,Black Unmarked,Extended Knob 3 Position,Harmony,IP 65,Maintained,NEMA 1/2/3/4/4X/13,Non-Illuminated,Selector Switch Operator,UL Listed File Number E164353 CCN NKCR - CSA Certified