Square D (Schneider Electric) ZB4BZ1043 22MM MNTG BASE W/ 2- N/CBLOCKS & FAST-ON | Graybar Store
Square D (Schneider Electric) - 22MM MNTG BASE W/ 2- N/CBLOCKS & FAST-ON - ZB4BZ1043
+ / - Hover over image to Zoom
Other Views

    22MM MNTG BASE W/ 2- N/CBLOCKS & FAST-ON

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ1043
    SKU: 22088355
    $41.61
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:QUICK CONNECT
    Contact Operation:2 NC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ1043
    • Connections QUICK CONNECT
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 2 NC
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,22MM MNTG BASE W/2- N/C BLOCKS+FAST-ONS,10A,2 NC,600V,A600 - Q600,Harmony XB4,Quick Connect,complete body/contact assembly,complete body/contact assembly,slow-break