Square D (Schneider Electric) ZB4BZ1025 N/O CONTACT WITH SPRING CLAMP AND FIXING | Graybar Store
Square D (Schneider Electric) - N/O CONTACT WITH SPRING CLAMP AND FIXING - ZB4BZ1025
+ / - Hover over image to Zoom
Other Views

    N/O CONTACT WITH SPRING CLAMP AND FIXING

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ1025
    SKU: 25203391
    $27.37
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:SPRING TERMINAL
    Contact Operation:1NC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ1025
    • Connections SPRING TERMINAL
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NC
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • SKU Spec Sheet
      ZB4BZ1025 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,N/C CONTACT W/ SPRING CLAMP & COLLAR,1 NC,10A,600V,A600 - Q600,Electrical Component Contact Block,Harmony,Spring Terminal