Square D (Schneider Electric) ZB4BZ1013 22MM MOUNTING BASE W/1 N/O BLOCK & FAST- | Graybar Store
Square D (Schneider Electric) - 22MM MOUNTING BASE W/1 N/O BLOCK & FAST- - ZB4BZ1013
+ / - Hover over image to Zoom
Other Views

    22MM MOUNTING BASE W/1 N/O BLOCK & FAST-

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ1013
    SKU: 22068966
    $23.97
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:QUICK CONNECT
    Contact Operation:1 NO
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ1013
    • Connections QUICK CONNECT
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1 NO
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,22MM MOUNTING BASE W/1 N/O BLOCK+FAST-ON,1 NO,10A,600V,A600 - Q600,Harmony XB4,Quick Connect,complete body/contact assembly,complete body/contact assembly,slow-break