Square D (Schneider Electric) ZB4BW0G55 YELLOW 120V PROTECTED LED W/1 N/C+1 N/ | Graybar Store
Square D (Schneider Electric) - YELLOW 120V PROTECTED LED W/1 N/C+1 N/ - ZB4BW0G55
+ / - Hover over image to Zoom
Other Views

    YELLOW 120V PROTECTED LED W/1 N/C+1 N/

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0G55
    SKU: 99496254
    $102.62
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO/1NC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0G55
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO/1NC
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • SKU Spec Sheet
      ZB4BW0G55 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    YELLOW 120V PROTECTED LED W/1 N/C+1 N/,1 NO - 1 NC,10A,600V,A600 - Q600,Electrical Component Contact Block + Light Module,Harmony,Screw Clamp