Square D (Schneider Electric) ZB4BW0G12 WHITE 120V PROTECTED LED WITH 1 N/C CONT | Graybar Store
Square D (Schneider Electric) - WHITE 120V PROTECTED LED WITH 1 N/C CONT - ZB4BW0G12
+ / - Hover over image to Zoom
Other Views

    WHITE 120V PROTECTED LED WITH 1 N/C CONT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0G12
    SKU: 99496319
    $79.50
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1 NC
    Voltage Rating:110...120 V AC, 50/60 HZ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0G12
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1 NC
    • Series HARMONY XB4
    • Voltage Rating 110...120 V AC, 50/60 HZ
    • Action SLOW-BREAK
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    WHITE 120V PROTECTED LED W/1 N/C CONTACT,1 NC,10A,110...120 V AC, 50/60 Hz,A600 - Q600,Harmony XB4,Screw Clamp,complete body/contact assembly and light block,complete body/contact assembly and light block,integral LED,protected LED,white