Square D (Schneider Electric) ZB4BW0B61 BLUE 24V PROTECTED LED W/1 N/O CONTACT | Graybar Store
Square D (Schneider Electric) - BLUE 24V PROTECTED LED W/1 N/O CONTACT - ZB4BW0B61
+ / - Hover over image to Zoom
Other Views

    BLUE 24V PROTECTED LED W/1 N/O CONTACT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0B61
    SKU: 99496286
    $81.16
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0B61
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO
    • Series HARMONY
    • Voltage Rating 600V
    • Action SLOW-BREAK
    • SKU Spec Sheet
      ZB4BW0B61 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    BLUE 24V PROTECTED LED W/1 N/O CONTACT,1 NO,10A,600V,A600 - Q600,Electrical Component Contact Block + Light Module,Harmony,Screw Clamp